2002 Series Information
| Manufacturer Part Number | 20023231 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2002 |
| Family Series | Wago Terminal Blocks, 2002 Series |
| Description | TOPJOBS triple-deck terminal block, through/through/through (L/L/L), with marker carrier, rail mount, |
| Type | Triple-Deck Block |
| Number of Circuits | 3 |
| Spacing | 5.2 mm |
| Current Rating | 20 A |
| UL Voltage | 300 V |
| Wire Size Range | 12 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 500 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Partition | No |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.039 lbs |











