2002-4127
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-4127 Wago Terminal Blocks, 2002 Series, TOPJOBS quadruple-deck terminal

MFG Item Number
51268864

2002-4127 Wago Terminal Blocks, 2002 Series, TOPJOBS quadruple-deck terminal

MFG Item Number
51268864
Item Number
2002-4127
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-4127
TOPJOBS quadruple-deck terminal

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 51268864
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS quadruple-deck terminal block, ground/through/through/through
Type Grounding Block
Number of Circuits 4
Spacing 5.2 mm
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0558 lbs
Gross Weight 0.056 lbs