Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-4131 Wago Terminal Blocks, 2002 Series, TOPJOBS quadruple-deck terminal
2002-4131 Wago Terminal Blocks, 2002 Series, TOPJOBS quadruple-deck terminal
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
TOPJOBS quadruple-deck terminal
Specifications
Specifications
| Manufacturer Part Number |
51268866 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
TOPJOBS quadruple-deck terminal block, through/through/through (L3/L2/L1), with marker carrier, |
| Type |
Carrier Block |
| Number of Circuits |
3 |
| Spacing |
5.2 mm |
| Current Rating |
20 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
800 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.0463 lbs |
| Gross Weight |
0.046 lbs |
2002-4131
Wago Terminal Blocks, 2002 Series