2003-6645
Wago Terminal Blocks, 2003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2003-6645

Wago Terminal Blocks, 2003 Series

2003-6645

Wago Terminal Blocks, 2003 Series
Multilevel installation tb
Item Number
2003-6645
MFG Item Number
60285380
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2003 Series
Item #
2003-6645
Multilevel installation tb

2003 Series Information

Specifications

Specifications
Manufacturer Part Number 60285380
Manufacturer Wago
Product Series 2003
Family Series Wago Terminal Blocks, 2003 Series
Description Multilevel installation tb
Type Multiclamp Block
Number of Circuits 3
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.045 lbs
Gross Weight 0.044 lbs