Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2003-6649 Wago Terminal Blocks, 2003 Series, Multilevel installation tb
2003-6649 Wago Terminal Blocks, 2003 Series, Multilevel installation tb
This item cannot be canceled or returned
Description
Terminal Blocks, 2003 Series
Multilevel installation tb
Specifications
Specifications
| Manufacturer Part Number |
60285550 |
| Manufacturer |
Wago |
| Product Series |
2003 |
| Family Series |
Wago Terminal Blocks, 2003 Series |
| Description |
Multilevel installation tb |
| Type |
Multiclamp Block |
| Number of Circuits |
3 |
| Spacing |
5.2 mm |
| Current Rating |
20 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
400 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.038 lbs |
| Gross Weight |
0.038 lbs |
2003-6649
Wago Terminal Blocks, 2003 Series