2102-5307
Wago Terminal Blocks, 2102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2102-5307 Wago Terminal Blocks, 2102 Series, 3-conductor ground terminal

MFG Item Number
60367565

2102-5307 Wago Terminal Blocks, 2102 Series, 3-conductor ground terminal

MFG Item Number
60367565
Item Number
2102-5307
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2102 Series
Item #
2102-5307
3-conductor ground terminal

2102 Series Information

Specifications

Specifications
Manufacturer Part Number 60367565
Manufacturer Wago
Product Series 2102
Family Series Wago Terminal Blocks, 2102 Series
Description 3-conductor ground terminal block2.5 mm_, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 5.2 mm
Wire Size Range 12 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Test Socket(s) Yes
Partition No
Net Weight 0.0624 lbs
Gross Weight 0.024 lbs