Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
280-510 Wago Terminal Blocks, 280 Series, Triple-deck terminal block
280-510 Wago Terminal Blocks, 280 Series, Triple-deck terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 280 Series
Triple-deck terminal block
- Destroys Oxide Film During Clamping
- Long term protection Against Corrosion
- Prevents Corrosion Between Aluminum and Copper Conductors
Specifications
Specifications
| Manufacturer Part Number |
51245274 |
| Manufacturer |
Wago |
| Product Series |
280 |
| Family Series |
Wago Terminal Blocks, 280 Series |
| Description |
Triple-deck terminal block |
| Type |
Triple-Deck Block |
| Number of Circuits |
3 |
| Spacing |
5 mm |
| Current Rating |
15 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
300 V |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0458 lbs |
| Gross Weight |
0.046 lbs |
280-510
Wago Terminal Blocks, 280 Series