280-520
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-520 Wago Terminal Blocks, 280 Series, Double-deck terminal block

MFG Item Number
51239099

280-520 Wago Terminal Blocks, 280 Series, Double-deck terminal block

MFG Item Number
51239099
Item Number
280-520
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-520
Double-deck terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51239099
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description Double-deck terminal block
Type Double-Deck Block
Number of Circuits 2
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0236 lbs
Gross Weight 0.024 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification