280-610
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-610 Wago Terminal Blocks, 280 Series, 3-conductor carrier terminal block
MFG Item Number
51239103

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

280-610 Wago Terminal Blocks, 280 Series, 3-conductor carrier terminal block

MFG Item Number
51239103
Item Number
280-610
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-610
3-conductor carrier terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51239103
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 3-conductor carrier terminal block
Type Carrier Block
Number of Circuits 1
Spacing 5 mm
Current Rating 10 A
Wire Size Range 12 AWG
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.015 lbs
Gross Weight 0.017 lbs