280-870
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-870 Wago Terminal Blocks, 280 Series, 2-conductor disconnect/test tb

MFG Item Number
60340910

280-870 Wago Terminal Blocks, 280 Series, 2-conductor disconnect/test tb

MFG Item Number
60340910
Item Number
280-870
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-870
2-conductor disconnect/test tb

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 60340910
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 2-conductor disconnect/test tb
Type Disconnect Block
Number of Circuits 1
Spacing 5 mm
Current Rating 15 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0191 lbs
Gross Weight 0.019 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification