The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
512F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
Fan, 50mm SQ x 15mm DP 12VDC 12CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
50 mm |
Nominal Width |
50 mm |
Nominal Depth |
15 mm |
Air Flow |
11 CFM |
Power Consumption |
1 W |
Fan Speed |
5,000 RPM |
Noise Level |
30 dB |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
40 mm |
Nominal Width |
40 mm |
Nominal Depth |
10 mm |
Air Flow |
4.7 CFM |
Power Consumption |
0.8 W |
Fan Speed |
5,400 RPM |
Noise Level |
22.1 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Sleeve |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4650N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN 119mm SQ X 38mm 230VAC 106CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
94 CFM |
Power Consumption |
19 W |
Fan Speed |
2,650 RPM |
Noise Level |
46 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
14-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
W2S130-AA03-01
MFG Item Number
W2S130-AA03-01
Product Description
Fan 150MM ROUND X 55MM 230VAC 225CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
150 mm |
Nominal Width |
150 mm |
Nominal Depth |
55 mm |
Air Flow |
224 CFM |
Power Consumption |
39 W |
Fan Speed |
3,250 RPM |
Noise Level |
53 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6318/2TDH4P
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
559.1 CFM |
Power Consumption |
150 W |
Fan Speed |
9,200 RPM |
Noise Level |
75 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E190-RA50-21
MFG Item Number
R2E190-RA50-21
Product Description
RadiCal AC Backward-Curved Impeller
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
341.4 CFM |
Power Consumption |
70 W |
Fan Speed |
2,450 RPM |
Nominal Height |
190 mm |
Nominal Width |
68.5 mm |
Nominal Depth |
68.5 mm |
Noise Level |
68 dB |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
IP Rating |
IP44 |
Operating Temp Range (F) |
-25-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.30250
Product Description
CROSSFLOW BLOWER 242mm X 65mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
129 |
Power Consumption |
55 W |
Fan Speed |
1,500 RPM |
Max Static Pressure (Pa) |
83 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.34099
Product Description
Twin Fan, 115VAC, 188CFM,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
188 |
Power Consumption |
54 W |
Fan Speed |
1,050 RPM |
Max Static Pressure (Pa) |
108 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
W2E142-BB01-01
MFG Item Number
W2E142-BB01-01
Product Description
Fan 172mm Sq X 38mm 230VAC 230CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
150 mm |
Nominal Width |
172 mm |
Nominal Depth |
38 mm |
Air Flow |
230 CFM |
Power Consumption |
28 W |
Fan Speed |
3,300 RPM |
Noise Level |
57 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3414NGH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 92MM SQ X 25MM DP 24VDC 55CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
92 mm |
Nominal Width |
92 mm |
Nominal Depth |
25 mm |
Air Flow |
55 CFM |
Power Consumption |
3 W |
Fan Speed |
3,000 RPM |
Noise Level |
36 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Enclosures, Fans & Thermal Management
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved