The store will not work correctly when cookies are disabled.
-
170H3004
Bussmann Fuseblocks & Holders, 170H Series
Product Description
FUSEBLOCK, 1-POLE, 1250A/1000V MAX.
Specifications
Specifications
Max Current |
1,000 A |
Poles |
1 |
Connection Type |
Stud Terminal |
Mounting Type |
Surface Mount |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
-
1MS101
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
Product Description
Fuseblock, Modular, 100A/600V Max,
Specifications
Specifications
Max Current |
100 A |
Voltage |
600 V |
Poles |
1 |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Phenolic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1MS102
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
Product Description
Fuseblock, Modular, 400A/600V Max,
Specifications
Specifications
Max Current |
400 A |
Voltage |
600 V |
Poles |
1 |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Phenolic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1MS103
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
Product Description
Fuseblock, Modular, 400A/600V Max,
Specifications
Specifications
Max Current |
400 A |
Voltage |
600 V |
Poles |
1 |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Phenolic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1MS104
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
Product Description
Fuseblock, Modular, 600A/600V Max,
Specifications
Specifications
Max Current |
600 A |
Voltage |
600 V |
Poles |
1 |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Phenolic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LSCR002
Littelfuse Fuseblocks & Holders, LSCR Series
Product Description
ACS 700V SEMICONDUCTOR BLOCK 800A
Specifications
Specifications
Max Current |
800 A |
Poles |
1 |
Connection Type |
Screw Terminal |
Mounting Type |
Screw Post |
Composition |
Phenolic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1SC375
Mersen Fuseblocks & Holders
Product Description
Fuseblock, 3/8in.-16 Stud, 2pcs/PK,
Specifications
Specifications
Max Current |
800 A |
Poles |
1 |
Connection Type |
Box Lug |
Mounting Type |
DIN Rail Mount |
Composition |
Thermoplastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1SCM10
Mersen Fuseblocks & Holders
Product Description
FUSEBLOCK
Specifications
Specifications
Max Current |
800 A |
Poles |
1 |
Mounting Type |
DIN Rail Mount |
Composition |
Thermoplastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P266C
Mersen Fuseblocks & Holders, P266 Series
Product Description
Fuseblock, 97425-, K212897
Specifications
Specifications
Max Current |
600 A |
Poles |
1 |
Connection Type |
Stud Terminal |
Mounting Type |
Surface Mount |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
70318
Mersen Fuseblocks & Holders
Product Description
Fuseblock, 750V 30A SC, D201644
Specifications
Specifications
Max Current |
30 A |
Voltage |
750 V |
Poles |
3 |
Connection Type |
Screw Terminal |
Mounting Type |
DIN Rail Mount |
Composition |
Thermoplastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved