-
YR40.241Puls Power Supplies, Dimension SeriesItem NumberYR40.241MFG Item NumberYR40.241SeriesDimensionProduct DescriptionRedundancy Module, 24-28VDC, 40A,Specifications
Specifications Number of Inputs 2 Input Voltage Range 8-36 VDC Max Output Current 40 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
YR40.245Puls Power Supplies, Dimension SeriesItem NumberYR40.245MFG Item NumberYR40.245SeriesDimensionProduct DescriptionRedundancy Module, 12-28VDC, 40A,Specifications
Specifications Number of Inputs 1 Input Voltage Range 8-36 VDC Max Output Current 65 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
YRM2.DIODEPuls Power Supplies, Dimension SeriesItem NumberYRM2.DIODEMFG Item NumberYRM2.DIODESeriesDimensionProduct DescriptionREDUNDANCY MODULE WITH DIAGNOSTICSSpecifications
Specifications Number of Inputs 2 Input Voltage Range 18-60 VDC Max Output Current 25 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CP20.241-R2Puls Power SuppliesItem NumberCP20.241-R2MFG Item NumberCP20.241-R2Product DescriptionPower Supply, 24VDC, 20A, 1Ph, 480W,Specifications
Specifications Number of Inputs 1 Nominal Input Voltage 24 V Input Voltage Range 110-150 VDC Max Output Current 20 A Mounting DIN Rail Terminal Type Plug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
YR20.242Puls Power Supplies, Dimension SeriesItem NumberYR20.242MFG Item NumberYR20.242SeriesDimensionProduct DescriptionRedundancy Module, 12-28VDC, 20A,Specifications
Specifications Number of Inputs 2 Input Voltage Range 8-36 VDC Max Output Current 26 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
YR80.242Puls Power Supplies, Dimension SeriesItem NumberYR80.242MFG Item NumberYR80.242SeriesDimensionProduct DescriptionRedundancy ModuleSpecifications
Specifications Number of Inputs 2 Input Voltage Range 20-64 VDC Max Output Current 45 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CP10.241-R2Puls Power SuppliesItem NumberCP10.241-R2MFG Item NumberCP10.241-R2Product DescriptionRedundancy Power Supply, 240WSpecifications
Specifications Max Output Current 10 A Mounting DIN Rail Terminal Type Screw Terminal AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
YR2.DIODEPuls Power Supplies, Dimension SeriesItem NumberYR2.DIODEMFG Item NumberYR2.DIODESeriesDimensionProduct DescriptionRedundancy Module, 10-60VDC, 2x10A,Specifications
Specifications Number of Inputs 2 Input Voltage Range 10-60 VDC Max Output Current 30 A Mounting DIN Rail Terminal Type Screw Terminal AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
YR40.242Puls Power Supplies, Dimension SeriesItem NumberYR40.242MFG Item NumberYR40.242SeriesDimensionProduct DescriptionRedundancy Module, 12-28VDC, 40A,Specifications
Specifications Number of Inputs 2 Input Voltage Range 8-36 VDC Max Output Current 65 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-1685Wago Power Supplies, 787 SeriesItem Number787-1685MFG Item Number60318580Series787Product DescriptionEPSITRON redundancy module, 24 VDC,Specifications
Specifications Number of Inputs 2 Nominal Input Voltage 24 V Input Voltage Range 10-36 VDC Max Output Current 40 A Mounting DIN Rail Terminal Type Spring Clamp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.