2002 Series Information
| Manufacturer Part Number | 51222022 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2002 |
| Family Series | Wago Terminal Blocks, 2002 Series |
| Description | TOPJOBS disconnect terminal block, knife disconnect, rail mount, 2-conductor, 5.2 mm wide, gray |
| Type | Disconnect Block |
| Number of Circuits | 2 |
| Spacing | 5.2 mm |
| Current Rating | 10 A |
| UL Voltage | 300 V |
| Wire Size Range | 12 AWG |
| CSA Voltage | 300 V |
| IEC Voltage | 400 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Partition | No |
| Net Weight | 0.0165 lbs |
| Gross Weight | 0.016 lbs |





















