2002-1781
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-1781 Wago Terminal Blocks, 2002 Series, TOPJOBS fuse terminal block,

MFG Item Number
60319844

2002-1781 Wago Terminal Blocks, 2002 Series, TOPJOBS fuse terminal block,

MFG Item Number
60319844
Item Number
2002-1781
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-1781
TOPJOBS fuse terminal block,

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 60319844
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS fuse terminal block, mini-auto fuse, rail mount, 3-conductor, 5.2 mm wide, blue
Type Fuse Holder Block
Spacing 5.2 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.01 lbs
Gross Weight 0.018 lbs