Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-1881 Wago Terminal Blocks, 2002 Series, TOPJOBS fuse terminal block,
2002-1881 Wago Terminal Blocks, 2002 Series, TOPJOBS fuse terminal block,
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
TOPJOBS fuse terminal block,
Specifications
Specifications
| Manufacturer Part Number |
51222033 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
TOPJOBS fuse terminal block, mini-auto fuse, rail mount, 4-conductor, 5.2 mm wide, blue |
| Type |
Fuse Holder Block |
| Number of Circuits |
2 |
| Spacing |
5.2 mm |
| Current Rating |
10 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
400 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Net Weight |
0.0205 lbs |
| Gross Weight |
0.021 lbs |
2002-1881
Wago Terminal Blocks, 2002 Series