2002-2209
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-2209 Wago Terminal Blocks, 2002 Series, TOPJOBS double-deck terminal block,

MFG Item Number
20022209

2002-2209 Wago Terminal Blocks, 2002 Series, TOPJOBS double-deck terminal block,

MFG Item Number
20022209
Item Number
2002-2209
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-2209
TOPJOBS double-deck terminal block,

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 20022209
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS double-deck terminal block, internally commoned, rail mount, 4-conductor, 5.2 mm wide, blue
Type Double-Deck Block
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.025 lbs
Gross Weight 0.024 lbs