2002-2972
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-2972 Wago Terminal Blocks, 2002 Series, TOPJOBS double-deck disconnect

MFG Item Number
20022972

2002-2972 Wago Terminal Blocks, 2002 Series, TOPJOBS double-deck disconnect

MFG Item Number
20022972
Item Number
2002-2972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-2972
TOPJOBS double-deck disconnect

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 20022972
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS double-deck disconnect terminal block, knife disconnect, through/through (N/L), rail mount,
Type Disconnect Block, Double-Deck Block
Spacing 5.2 mm
Current Rating 15 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.0383 lbs
Gross Weight 0.038 lbs