2003-7645
Wago Terminal Blocks, 2003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2003-7645 Wago Terminal Blocks, 2003 Series, Multilevel installation tb

MFG Item Number
20037645

2003-7645 Wago Terminal Blocks, 2003 Series, Multilevel installation tb

MFG Item Number
20037645
Item Number
2003-7645
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2003 Series
Item #
2003-7645
Multilevel installation tb

2003 Series Information

Specifications

Specifications
Manufacturer Part Number 20037645
Manufacturer Wago
Product Series 2003
Family Series Wago Terminal Blocks, 2003 Series
Description Multilevel installation tb
Type Multiclamp Block
Number of Circuits 2
Spacing 5.2 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.036 lbs
Gross Weight 0.036 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification