2102-1304
Wago Terminal Blocks, 2102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2102-1304 Wago Terminal Blocks, 2102 Series, 3-conductor through terminal
MFG Item Number
60367578

2102-1304 Wago Terminal Blocks, 2102 Series, 3-conductor through terminal

MFG Item Number
60367578
Item Number
2102-1304
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2102 Series
Item #
2102-1304
3-conductor through terminal

2102 Series Information

Specifications

Specifications
Manufacturer Part Number 60367578
Manufacturer Wago
Product Series 2102
Family Series Wago Terminal Blocks, 2102 Series
Description 3-conductor through terminal blockwith lever and Push-in CAGE CLAMP_ 2.5 mm_, blue
Type Standard Block
Number of Circuits 1
Spacing 5.2 mm
Current Rating 20 A
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Test Socket(s) Yes
Partition No
Net Weight 0.015 lbs
Gross Weight 0.018 lbs