280-527
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-527 Wago Terminal Blocks, 280 Series, Double-deck terminal block

MFG Item Number
51161693

280-527 Wago Terminal Blocks, 280 Series, Double-deck terminal block

MFG Item Number
51161693
Item Number
280-527
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-527
Double-deck terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51161693
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description Double-deck terminal block
Type Double-Deck Block, Grounding Block
Number of Circuits 2
Spacing 5 mm
Current Rating 20 A
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 500 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA
Partition No
Net Weight 0.0304 lbs
Gross Weight 0.03 lbs