280-672
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-672 Wago Terminal Blocks, 280 Series, 3-conductor through terminal block

MFG Item Number
51121340

280-672 Wago Terminal Blocks, 280 Series, 3-conductor through terminal block

MFG Item Number
51121340
Item Number
280-672
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-672
3-conductor through terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51121340
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 3-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 15 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0167 lbs
Gross Weight 0.017 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification