880-901
Wago Terminal Blocks, 880 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

880-901 Wago Terminal Blocks, 880 Series, 2-conductor through terminal block4

MFG Item Number
51129462

880-901 Wago Terminal Blocks, 880 Series, 2-conductor through terminal block4

MFG Item Number
51129462
Item Number
880-901
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 880 Series
Item #
880-901
2-conductor through terminal block4

880 Series Information

  • WMB Markers
  • With Test Plugs

Specifications

Specifications
Manufacturer Part Number 51129462
Manufacturer Wago
Product Series 880
Family Series Wago Terminal Blocks, 880 Series
Description 2-conductor through terminal block4 mm_, gray
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 25 A
Wire Size Range 12 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) Yes
Partition No
Net Weight 0.014 lbs
Gross Weight 0.014 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification