The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
2-cond. fuse tb for mini-auto.
Specifications
Specifications
Type
Fuse Holder Block
Number of Circuits
1
Spacing
7.5 mm
UL Current
15 A
UL Voltage
600 V
CSA Current
30 A
CSA Voltage
600 V
IEC Current
30 A
Color
Gray
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
DIN Rail, 35mmWx7.5mmHx2 Meter, Perf
Specifications
Specifications
Length
2 m
Width (mm)
35 mm
Perforated
Yes
Composition
Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
557950
NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
Product Description
DIN Rail, 35mmwx15mmHx2 Meter, Perf,
Specifications
Specifications
Length
2 m
Width (mm)
35 mm
Perforated
Yes
Composition
Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
557850
NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
Product Description
DIN Rail, 35mmWx7.5mmHx 2 Meter, Per
Specifications
Specifications
Length
2 m
Width (mm)
35 mm
Perforated
Yes
Composition
Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
MN35-2
Marathon Special Products Terminal Blocks
Product Description
DIN Rail, 35mmWx7.5mmHx2 METER, Perf
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2511120/1M
Product Description
DIN Rail, 35mmx7.5mmx1 Meter, Perf,
Specifications
Specifications
Length
1 m
Width (mm)
35 mm
Perforated
Yes
Composition
Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4010-B
WECO Electrical Connectors Terminal Blocks
Product Description
Terminal Block/ Ceramic/ 2/ 3/ 50
Specifications
Specifications
Type
Standard Block
Number of Circuits
2
Spacing
18 mm
UL Current
50 A
UL Voltage
300 VAC
Color
White
Mounting Type
Surface
Test Socket(s)
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNK900001R0000
MFG Item Number
1SNK900001R0000
Product Description
End Stop, BAM4, Dark Gray
Specifications
Specifications
DIN Rail Compatibility
35 mm
Connection Type
Set Screws
Style
High Profile
Composition
Non-Metallic
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
CBX13
ASI-Automation Systems Interconnect Terminal Blocks
Product Description
Hazardous Location DIN Rail Mounted
Specifications
Specifications
Connection Type
Screwless
Composition
Non-Metallic
Color
Blue
Availability
Order by 5:00 PM ET and your package will ship the same day.
BNL-6
IDEC Terminal Blocks
Product Description
End Clip, Medium Profile
Availability
Order by 5:00 PM ET and your package will ship the same day.
Terminal Blocks Terminal blocks (also known as connection terminals or screw terminals) are modular, insulated sections that fasten two or more wires together and consist of an insulating frame and a clamping component.
Today's control wiring solutions are becoming more complex as equipment is constrained to smaller spaces, and industry calls for more responsiveness and higher amounts of automation. Within the control board, terminal blocks provide that flexibility. These modular components are snapped firmly into place on a mounting rail to quickly and securely establish connections.
Terminal blocks can be easily added or removed from a mounting rail without interfering with other wire terminations. In addition to minimizing complexity of control wiring, the plastic frames of terminal blocks also protect against shorts and subsequently provide increased safety to installers and service crews.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved