2002-1702
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-1702

Wago Terminal Blocks, 2002 Series

2002-1702

Wago Terminal Blocks, 2002 Series
TOPJOBS feedthrough terminal block,
Item Number
2002-1702
MFG Item Number
20021702
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-1702
TOPJOBS feedthrough terminal block,

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20021702
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS feedthrough terminal block, same profile as other 2002-17xx terminal blocks, rail mount,
Type Standard Block
Number of Circuits 2
Spacing 5.2 mm
Current Rating 15 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 400 V
Color Orange
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0194 lbs
Gross Weight 0.019 lbs