2002-1871
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-1871 Wago Terminal Blocks, 2002 Series, TOPJOBS disconnect terminal block,

MFG Item Number
51222028

2002-1871 Wago Terminal Blocks, 2002 Series, TOPJOBS disconnect terminal block,

MFG Item Number
51222028
Item Number
2002-1871
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-1871
TOPJOBS disconnect terminal block,

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 51222028
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS disconnect terminal block, knife disconnect, rail mount, 4-conductor, 5.2 mm wide, gray
Type Disconnect Block
Number of Circuits 2
Spacing 5.2 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.02 lbs
Gross Weight 0.022 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification