2002-2707
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-2707 Wago Terminal Blocks, 2002 Series, Double-deck terminal block

MFG Item Number
60340109

2002-2707 Wago Terminal Blocks, 2002 Series, Double-deck terminal block

MFG Item Number
60340109
Item Number
2002-2707
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-2707
Double-deck terminal block

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60340109
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description Double-deck terminal block
Type Double-Deck Block, Grounding Block
Number of Circuits 2
Spacing 5.2 mm
Current Rating 24 A
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0353 lbs
Gross Weight 0.035 lbs