2002-6308
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-6308 Wago Terminal Blocks, 2002 Series, TOPJOBS shield terminal block,

MFG Item Number
20026308

2002-6308 Wago Terminal Blocks, 2002 Series, TOPJOBS shield terminal block,

MFG Item Number
20026308
Item Number
2002-6308
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-6308
TOPJOBS shield terminal block,

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 20026308
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS shield terminal block, angled profile, rail mount, 3-conductor, 5.2 mm wide, white
Type Indicator Block
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 800 V
Color White
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.0189 lbs
Gross Weight 0.019 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification