2003-7640
Wago Terminal Blocks, 2003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2003-7640 Wago Terminal Blocks, 2003 Series, Multilevel installation tb

MFG Item Number
20037640

2003-7640 Wago Terminal Blocks, 2003 Series, Multilevel installation tb

MFG Item Number
20037640
Item Number
2003-7640
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2003 Series
Item #
2003-7640
Multilevel installation tb

2003 Series Information

Specifications

Specifications
Manufacturer Part Number 20037640
Manufacturer Wago
Product Series 2003
Family Series Wago Terminal Blocks, 2003 Series
Description Multilevel installation tb
Type Multiclamp Block
Number of Circuits 2
Spacing 5.2 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0313 lbs
Gross Weight 0.031 lbs