The store will not work correctly when cookies are disabled.
-
Product Description
4-channel analog output; Voltage/
Specifications
Specifications
Connection Type |
Spring Clamp |
Device Type |
I/O Module |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TOPJOBS end/intermediate plate, for
Specifications
Specifications
Connection Type |
Screwless |
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FC ETHERNET
Specifications
Specifications
Connection Type |
Spring Clamp |
Device Type |
Fieldbus Coupler |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-1668
Wago Circuit Breakers, 787 Series
Product Description
EPSITRON electronic circuit breaker,
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Number of Channels |
8 |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-430
Wago I/O Modules, 750 Series
Product Description
8-channel digital input; 24 VDC; 3
Specifications
Specifications
Number of Circuits |
8 |
Color |
Gray |
Input Voltage |
4-32 VDC |
Input Current |
2.8 mA |
Output Voltage |
5 VDC |
Max Output Current |
17 mA |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Operating tool
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
WINSTA through-panel socket
Specifications
Specifications
Number of Ports |
3 |
Number of Wires Per Port |
1 |
Max Voltage Rating |
600 V |
Color |
Gray |
Housing Material |
Polyamide |
Max Working Temperature |
185 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TOPJOBS jumper, for 2010 series,
Specifications
Specifications
Type |
Bridges |
Number of Pieces |
1 |
Number of Poles |
2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
283-107
Wago Terminal Blocks, 283 Series
Product Description
2-conductor ground terminal block
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
12 mm |
UL Current |
65 A |
UL Voltage |
600 V |
CSA Current |
90 A |
CSA Voltage |
600 V |
IEC Current |
76 A |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
289-175
Wago DIN Rail Interface Modules
Product Description
Interface module for ETHERNET RJ-45
Specifications
Specifications
Connector Type |
RJ45 |
Current |
1.5 A |
Output Type |
Terminal Block |
Marker Tags |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved