The store will not work correctly when cookies are disabled.
-
723-605
Wago Plugs & Receptacles, 723 Series
Product Description
1-conductor male connector
Specifications
Specifications
Connector Gender |
Male |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Compact splicing connector, Bulk
Specifications
Specifications
Max Voltage |
400 V |
Max Temperature Rating |
185 °F |
Color |
Gray |
Style |
Lever |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-169/003-000
Product Description
Male conn. for rail-mount terminal
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Quick Connect |
Number of Poles |
9 |
Pin Spacing |
5 mm |
UL Voltage |
600 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
IEC Current |
16 A |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FC EtherCAT
Specifications
Specifications
Fieldbus Protocol |
EtherCAT |
Device Type |
Fieldbus Coupler |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
281-681
Wago Terminal Blocks, 281 Series
Product Description
3-conductor through terminal block
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
25 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
281-687
Wago Terminal Blocks, 281 Series
Product Description
3-conductor ground terminal block
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
25 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
281-684
Wago Terminal Blocks, 281 Series
Product Description
3-conductor through terminal block
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
25 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Blue |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
281-324
Wago Terminal Blocks, 281 Series
Product Description
End and intermediate plate
Specifications
Specifications
Connection Type |
Screwless |
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
2-cond. fuse tb for mini-auto.
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
7.5 mm |
UL Current |
15 A |
UL Voltage |
600 V |
CSA Current |
30 A |
CSA Voltage |
600 V |
IEC Current |
30 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay socket with relay and status
Specifications
Specifications
Max Voltage |
250 V |
Max Current |
8 A |
Mounting Style |
DIN Rail |
Touch Safe |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved