Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2002 Series Information
| Manufacturer Part Number | 20021408 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2002 |
| Family Series | Wago Terminal Blocks, 2002 Series |
| Description | 4-conductor shield terminal block2.5 mm_, white |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 5.2 mm |
| Wire Size Range | 12 AWG |
| Color | White |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |





















