2002-6306
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-6306 Wago Terminal Blocks, 2002 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20026306

2002-6306 Wago Terminal Blocks, 2002 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20026306
Item Number
2002-6306
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-6306
TOPJOBS feedthrough terminal block,

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20026306
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS feedthrough terminal block, angled profile, rail mount, 3-conductor, 5.2 mm wide, yellow
Type Indicator Block
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 800 V
Color Yellow
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.012 lbs
Gross Weight 0.012 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification