2022-1201
Wago Terminal Blocks, 2022 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2022-1201

Wago Terminal Blocks, 2022 Series

2022-1201

Wago Terminal Blocks, 2022 Series
1-conductor/1-pin carrier tb
Item Number
2022-1201
MFG Item Number
51233825
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2022 Series
Item #
2022-1201
1-conductor/1-pin carrier tb

2022 Series Information

Specifications

Specifications
Manufacturer Part Number 51233825
Manufacturer Wago
Product Series 2022
Family Series Wago Terminal Blocks, 2022 Series
Description 1-conductor/1-pin carrier tb
Type Pluggable Block
Number of Circuits 1
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 690 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.01 lbs
Gross Weight 0.011 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification