Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2022-1207 Wago Terminal Blocks, 2022 Series, 1-conductor/1-pin ground carrier tb
2022-1207 Wago Terminal Blocks, 2022 Series, 1-conductor/1-pin ground carrier tb
This item cannot be canceled or returned
Description
Terminal Blocks, 2022 Series
1-conductor/1-pin ground carrier tb
Specifications
Specifications
| Manufacturer Part Number |
51233829 |
| Manufacturer |
Wago |
| Product Series |
2022 |
| Family Series |
Wago Terminal Blocks, 2022 Series |
| Description |
1-conductor/1-pin ground carrier tb |
| Type |
Grounding Block, Pluggable Block |
| Number of Circuits |
1 |
| Spacing |
5.2 mm |
| Current Rating |
20 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
690 V |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0173 lbs |
| Gross Weight |
0.017 lbs |
2022-1207
Wago Terminal Blocks, 2022 Series