2022-1401
Wago Terminal Blocks, 2022 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2022-1401

Wago Terminal Blocks, 2022 Series

2022-1401

Wago Terminal Blocks, 2022 Series
2-conductor/2-pin carrier tb
Item Number
2022-1401
MFG Item Number
51233843
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2022 Series
Item #
2022-1401
2-conductor/2-pin carrier tb

2022 Series Information

Specifications

Specifications
Manufacturer Part Number 51233843
Manufacturer Wago
Product Series 2022
Family Series Wago Terminal Blocks, 2022 Series
Description 2-conductor/2-pin carrier tb
Type Pluggable Block
Number of Circuits 1
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 690 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.02 lbs
Gross Weight 0.021 lbs