2002-1305
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-1305 Wago Terminal Blocks, 2002 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20021305

2002-1305 Wago Terminal Blocks, 2002 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20021305
Item Number
2002-1305
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-1305
TOPJOBS feedthrough terminal block,

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20021305
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS feedthrough terminal block, rail mount, 3-conductor, 5.2 mm wide, black
Type Standard Block
Number of Circuits 1
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Black
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0137 lbs
Gross Weight 0.014 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification