2202-1205
Wago Terminal Blocks, 2202 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202-1205 Wago Terminal Blocks, 2202 Series, 2-conductor through terminal

MFG Item Number
60388917

2202-1205 Wago Terminal Blocks, 2202 Series, 2-conductor through terminal

MFG Item Number
60388917
Item Number
2202-1205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2202 Series
Item #
2202-1205
2-conductor through terminal

2202 Series Information

Specifications

Specifications
Manufacturer Part Number 60388917
Manufacturer Wago
Product Series 2202
Family Series Wago Terminal Blocks, 2202 Series
Description 2-conductor through terminal blockwith push-button 2.5 mm_, black
Type Standard Block
Number of Circuits 1
Spacing 5.2 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 800 V
Color Black
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Test Socket(s) Yes
Partition No
Net Weight 0.0119 lbs
Gross Weight 0.012 lbs