2002-1202
Wago Terminal Blocks, 2002 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-1202 Wago Terminal Blocks, 2002 Series, TOPJOBS feedthrough terminal block,
MFG Item Number
20021202

2002-1202 Wago Terminal Blocks, 2002 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20021202
Item Number
2002-1202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-1202
TOPJOBS feedthrough terminal block,

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20021202
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS feedthrough terminal block, rail mount, 2-conductor, 5.2 mm wide, orange
Type Standard Block
Number of Circuits 1
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Orange
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.01 lbs
Gross Weight 0.011 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification